Shop SUPCO
See all product information
Create Account
Condensate Pan, 6 gpd, 120V, SS
- Mfr # CP802A2L
- Zoro # G123361634
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
Power Consumption
800 W
Overall Width
7 in
Product Type
Condensate Evaporator Pan
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP802A2L
- Zoro #
- G123361634
- UPC #
- 687152300167
- Country of Origin
- China
Dimensions
- Overall Height
- 4 in
- Overall Width
- 7 in
- Wire Rope Length
- 13 in
- Lead Length
- 36 in
- Overall Length
- 13 in
- Length
- 13 in
Details
- Power Consumption
- 800 W
- Product Type
- Condensate Evaporator Pan
- Material
- Stainless Steel
- Item
- Condensate Pan
- Input Voltage
- 120V
- Dissipation Rate
- 6 gpd
- Capacity
- 1 3/4 qt
- Current
- 6.6 A
- Shell Material
- Stainless Steel
Description
Condensate Pan, Capacity 1 3/4 qt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.