Zoro Homepage

Condenser Tube Brush, Black, Handle 48" L

  • Mfr # CCB100

  • Zoro # G7952535


product price: $37.99
/ea

Key Features

Type
Fin Whisk
Fill Type
Stainless Steel
Brush Length (In.)
3 in
Brush Dia. (In.)
5 in
Tube Dia. (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCB100
Zoro #
G7952535
UPC #
687152257799
Country of Origin
China

Dimensions

Brush Length (In.)
3 in
Brush Dia. (In.)
5 in
Tube Dia. (In.)
2 in
Overall Length (In.)
54 in
Handle Length
4 ft
Handle Dia. (In.)
1 1/4 in
Handle Length (In.)
48 in
Trim Width
5 in
Overall Length
54 in
Handle Diameter
1 1/4 in
Trim Length
3 in

Details

Item
Fin Brush
Type
Fin Whisk
Fill Type
Stainless Steel
Includes
Handle
Handle Type
Extendable
Handle Color
Silver
Bristle Color
Black
Product Type
Fin Brush
Compatible Product Type
Condenser Fins
Trim Fill Material
Stainless Steel
Trim Color
Black

Description

Condenser Tube Brush, Fin Whisk, Fill Type Stainless Steel, Brush Length (In.) 3, Brush Dia. (In.) 5, Tube Dia. (In.) 2, Bristle Color Black, Handle Type Extendable, Handle Length (In.) 48, Handle Dia. (In.) 1-1/4, Handle Color Silver, Overall Length (In.) 54, For Use With HVAC/R Equipment, Includes Handle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.