Zoro Homepage

Contactor, 1.5 Pole, 24V, 30A

  • Mfr # DP30241

  • Zoro # G9889470


product price: $11.39
/ea

Key Features

Fits Brand
Supco
For Use With
HVAC&R Systems
Voltage
24V AC
Features
Temperature range
Number of Poles
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP30241
Zoro #
G9889470
UPC #
-
Country of Origin
China

Details

Fits Brand
Supco
Item
Contactor, 1.5 Pole, 24V, 30A
For Use With
HVAC&R Systems
Voltage
24V AC
Features
Temperature range
Number of Poles
1.5
Current
30 A

Description

Contactor, 1.5 Pole, 24V, 30A, Fits Brand Supco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.