Zoro Homepage

Data View Logger, Temp and Humidity

  • Mfr # DVTH

  • Zoro # G0510282


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
USB Cable (3ft)
Features
30 Character User ID Field, Battery Level Indicator, Data Exportable to Text or Excel(R) Files, Graph Display Shows Trends in Measurements, with a Scrolling Feature, Internal Sensors, Memory Rollover or Stop on Memory Full, Text Display for Real Time Temperature, Humidity, and Dewpoint. Logging Summary, Sample Rate, Memory used, and Memory Remaining
Temp. Range (F)
15 Degrees to 150 Degrees F
Accuracy
+/-1 Degrees F Temp, +/-2% RH From 10% To 90%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVTH
Zoro #
G0510282
UPC #
687152198030
Country of Origin
China

Dimensions

Height (In.)
1.5 in
Width (In.)
4 in
Depth (In.)
3 in
Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr
Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
3 1/16 in

Details

Item
Data Logger
Interface
USB
Includes
USB Cable (3ft)
Features
30 Character User ID Field, Battery Level Indicator, Data Exportable to Text or Excel(R) Files, Graph Display Shows Trends in Measurements, with a Scrolling Feature, Internal Sensors, Memory Rollover or Stop on Memory Full, Text Display for Real Time Temperature, Humidity, and Dewpoint. Logging Summary, Sample Rate, Memory used, and Memory Remaining
Temp. Range (F)
15 Degrees to 150 Degrees F
Accuracy
+/-1 Degrees F Temp, +/-2% RH From 10% To 90%
Sample Point Storage
21,672 for Temp., 43,334 for Temp., and Dew Point, Humidity
Alarm
yes
Time Intervals
1 sec to 18 hr
Digital Readout
yes
Voltage Range
1.5 V
Relative Humidity Range
0% to 90%
Type
Humidity, Temperature
Dew Point Range
+/-5
Battery Life
2 yr
Minimum Dew Point Measured
15 Degrees F
Battery Voltage
1.5V
Minimum Sampling Rate
1 sec
Minimum Temperature Measured Degrees C
-10 Degrees C
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Alert Type
Sound
Minimum Relative Humidity Measured
0 %
Maximum Temperature Measured Degrees F
150 Degrees F
Minimum Operating Temperature Degrees F
-5 Degrees F
Software Options
Software Included
Battery Chemistry
Alkaline
For Phase
Single
Calibration Certificate Type
Not Certified
Maximum Sampling Rate
9 hr
Battery Run Time
1 yr
Number of Records Stored
40,000
Maximum Temperature Measured Degrees C
65 Degrees C
Maximum Dew Point Measured
150 Degrees F
Number of Batteries Required
3
Maximum Operating Temperature Degrees F
160 Degrees F
Accuracy Degrees C
+/-0.5 Degrees
Accuracy Degrees F
+/-1.0 Degrees
Power Source
Battery
Resistance Properties
Impact Resistant
Batteries Included
Yes
Minimum Temperature Measured Degrees F
15 Degrees F
Number of Probes Included
0
Maximum Relative Humidity Measured
90 %
Compatible Operating Systems
Windows 10

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured 150 Degrees F, Minimum Dew Point Measured 15 Degrees F, For Phase Single, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.