Zoro Homepage

Drain Heater, 120V, 15W

  • Mfr # SH201

  • Zoro # G9889680


product price: $19.89
/ea

Key Features

Fits Brand
Supco
For Use With
Drains to Protect from Ice Build Up
Voltage
115V
Features
Leads
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH201
Zoro #
G9889680
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
23 in

Details

Fits Brand
Supco
Item
Drain Heater, 120V, 15W
For Use With
Drains to Protect from Ice Build Up
Voltage
115V
Features
Leads
Phase
1
Body Material
Aluminum

Description

Drain Heater, 120V, 15W, Fits Brand Supco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.