Zoro Homepage

Drain Pan, 8.34A, 4.5 qt., 6-3/4 in. W

  • Mfr # CP804

  • Zoro # G4015761


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Voltage
120V AC
Height
4 in
Width
6 3/4 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP804
Zoro #
G4015761
UPC #
687152202089
Country of Origin
China

Dimensions

Height
4 in
Width
6 3/4 in
Length
13 in
Cord Length
3 ft
Lead Length
3 ft
Overall Height
4 in
Overall Width
7 in
Overall Length
13 in

Details

Item
Condensate Evaporator Pan
Material
Stainless Steel
Voltage
120V AC
Pan Material
Stainless Steel
Watts
1,000 W
Dissipation Rate per Day
10 gal
Capacity
4 1/2 qt
Standards
NSF Registered, UL(R) Recognized (# SA32471)
Amps
8.34 A
Product Type
Condensate Evaporator Pan
Current
8.34 A
Power Consumption
1,000 W
Input Voltage
120V AC
Dissipation Rate
8 gpd
Frequency
60 Hz

Description

Condensate Evaporator Pan, Capacity 4 1/2 qt, Voltage 120V AC, 1,000 W Watts, 8.34 A Amps, Cord Length 3 ft, Pan Material Stainless Steel, 10 gal Dissipation Rate per Day, Length 13 in, Width 6 3/4 in, Height 4 in, Standards NSF Registered, UL(R) Recognized (# SA32471)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.