Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Sight Glass, 3/8" MF x 3/8" FF

  • Mfr # SG115

  • Zoro # G0391960


product price: $49.19
/ea

Key Features

Overall Length
3 1/4 in
Connection 2 Type
Flare
Connection 1 Size
3/8 in
Connection 1 Type
Flare
Connection 2 Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG115
Zoro #
G0391960
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Connection 1 Size
3/8 in
Connection 2 Size
3/8 in

Details

Item
Sight Glass
Connection 2 Type
Flare
Connection 1 Type
Flare
Connection 2 Gender
Female
Connection 1 Gender
Male
Product Type
Sight Glass
Material
Brass

Description

Sight Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.