Zoro Homepage

Fan Cycle Switch

  • Mfr # SFC170250

  • Zoro # G0925429


product price: $15.69
/ea

Key Features

Element Type
Domed
Switch Action
Close on Rise
Standards
CE Listed, UL Listed
Application
Fan Cycling
Minimum Temperature Setting
-31 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC170250
Zoro #
G0925429
UPC #
-
Country of Origin
China

Dimensions

Pressure Connection Size
1/4 in

Details

Item
Pressure Switch
Element Type
Domed
Switch Action
Close on Rise
Standards
CE Listed, UL Listed
Application
Fan Cycling
Minimum Temperature Setting
-31 Degrees F
Pressure Range - Maximum
250 psi
Contact Form
SPST
Electrical Connection Type
Hardwired
Pressure Connection Gender
Female
Reset Type
Automatic Reset
Maximum Temperature Setting
149 Degrees F
Pressure Connection Type
Flare
Element Material
Stainless Steel
Control Type
Fan Cycling
Pressure Range - Minimum
170 psi
Product Type
Pressure Switch
Rated Voltage
120V AC, 240V AC, 24V AC
Minimum Operating Temperature
-31 Degrees F
Maximum Operating Temperature
149 Degrees F
Pressure Range Adjustability
Fixed

Description

Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 250 psi, Pressure Range - Minimum 170 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, Contact Form SPST, Switch Action Close on Rise, Electrical Connection Type Hardwired, Element Type Domed, Reset Type Automatic Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.