Zoro Homepage

Filter Puller, 48 in. L, Steel, Silver

  • Mfr # FP48

  • Zoro # G4015807


product price: $17.19
/ea

Key Features

Application
Removing Filters
Material
Steel
Length
48 in
Width
1 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP48
Zoro #
G4015807
UPC #
687152240913
Country of Origin
China

Dimensions

Length
48 in
Width
1 in
Outside Diameter
3/8 in
Handle Length
5 in
Extracted Length
48 in
Retracted Length
18 in

Details

Application
Removing Filters
Material
Steel
Item
Filter Puller
Color
Silver
Features
Ergonomic Handle
Tip Type
Magnetic
Product Type
Filter Puller

Description

Filter Puller, Color Silver, Steel Material, 48 In. Length, Width 1 In., Removing Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.