Zoro Homepage

Fin Comb

  • Mfr # FC1820

  • Zoro # G3507108


product price: $2.69
/ea
Sold in multiples of 5 for $13.45

Key Features

Includes
Red 18 and 20
Tooth Spacing
Fixed
For Fins per Inch - Maximum
20
Number of Combs
5
For Fins per Inch
18, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1820
Zoro #
G3507108
UPC #
-
Country of Origin
China

Dimensions

Insertion Depth
1 in
Overall Length
6 in

Details

Item
Fin Comb
Includes
Red 18 and 20
Tooth Spacing
Fixed
For Fins per Inch - Maximum
20
Number of Combs
5
For Fins per Inch
18, 20
Color
Red
Product Type
Fin Comb
Head Type
Double-Head
For Fins per Inch - Minimum
18
Material
Nylon

Description

Fin Comb, Color Red, Insertion Depth 1 in, Includes Red 18 and 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.