Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Sensor, Mfr. No. 25-27773-700, LP/NG

  • Mfr # FLS700

  • Zoro # G4015971


product price: $14.29
/ea

Key Features

Gas Type
LP/NG
Type
Hot Surface Ignition
Electrical Connections
1/4 in Quick Connect
Probe Length (In.)
3 in
Width (In.)
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLS700
Zoro #
G4015971
UPC #
687152240883
Country of Origin
China

Dimensions

Probe Length (In.)
3 in
Width (In.)
6 1/4 in
Depth (In.)
7/8 in
Height (In.)
1/2 in
Overall Length
4 in
Probe Length
3 in
Overall Depth
7/8 in
Overall Height
1/2 in

Details

Gas Type
LP/NG
Type
Hot Surface Ignition
Electrical Connections
1/4 in Quick Connect
Igniter Warm-Up Time (Sec.)
17 sec
Item
Flame Sensor
For Use With
Flame Sensor, For Mfr. No. 025-27773-700
Bracket
Fixed
Product Type
Flame Sensor
Application
HVAC
Warm-Up Time
17 sec
Probe Mounting Type
Stud Mount
Electrical Connection Type
Hardwired
Compatible Ignition System Type
Direct Spark Ignition
Probe Tip Angle
Straight
Flame Sensor Type
Hot Surface Ignition Flame Sensor
Volt Amp Rating @ 30V AC
90 VA
Compatible with Brand
ICP, York
Volt Amp Rating @ 120V AC
125 VA
Compatible with Manufacturer Model Number
025-27773-700, 1380679
For Fuel Type
LP, Natural Gas
Element Material
Kanthal
Bracket Type
Fixed
Volt Amp Rating @ 240V AC
125 VA
Replacement Type
Universal
Maximum Rod Temperature
1,800 Degrees F
Compatible Manufacturer Part Number
025-27773-700, 1380679
Compatible Manufacturer Model Number
025-27773-700, 1380679
For Use With Mfr. Model Number
025-27773-700, 1380679
Compatible with Manufacturer Model No.
025-27773-700, 1380679
Compatible with Mfr. Model No.
025-27773-700, 1380679
For Use with Mfr Model Number
025-27773-700, 1380679
Compatible Pump Manufacturer Part Number
025-27773-700, 1380679
Compatible Mfr. Model Number
025-27773-700, 1380679

Description

Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Direct Spark Ignition, Bracket Type Fixed, Probe Tip Angle Straight, Probe Length 3 in, Probe Mounting Type Stud Mount, Lead Length Not Applicable, Electrical Connection Type Hardwired, Compatible with Brand ICP, York, Compatible with Manufacturer Model Number 025-27773-700, 1380679, Maximum Rod Temperature 1,800 Degrees F, Product Type Flame Sensor, For Fuel Type LP, Natural Gas, Application HVAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.