Zoro Homepage

Float, Steel, 50/60 Hz, 1 Phase

  • Mfr # CPFLOAT4

  • Zoro # G1455087


product price: $28.29
/ea

Key Features

For Use With
SUPCO CP Pans
Type
Replacement
Phase
1
Application
Replacement Component Parts for Supco(R) Commercial Condensate Pans
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPFLOAT4
Zoro #
G1455087
UPC #
687152205332
Country of Origin
China

Details

Item
Float
For Use With
SUPCO CP Pans
Type
Replacement
Phase
1
Application
Replacement Component Parts for Supco(R) Commercial Condensate Pans
Hz
50/60
Material of Construction
Steel
Body Material
Steel
Product Type
Float
Compatible Product Type
Condensate Pans
Compatible Manufacturer Model Number
CP804, CP821
Compatible Series
CP
Compatible Brand
Supco

Description

Float, Replacement, 1 Phase, 50/60 Hz, Flow Rate N/A, Connection Size (In.) N/A, Operating Velocity Range (FPM) N/A, Switch Type N/A, Body Material Steel, Material of Construction Steel, Voltage N/A, SUPCO CP Pans For Use With, Replacement Component Parts for Supco(r) Commercial Condensate Pans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.