Zoro Homepage

Fuse Testing Kit, 2.5" H, 4.5" W, 6.5" D

  • Mfr # BRKPRO

  • Zoro # G7952158


product price: $45.39
/ea

Key Features

For Use With
Furnace, Air Handlers
Depth (In.)
6.5 in
Function
Test and Troubleshoot Low Voltage Circuits Without Damaging Fuses
Type
External
Height (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRKPRO
Zoro #
G7952158
UPC #
687152262861
Country of Origin
China

Dimensions

Depth (In.)
6.5 in
Height (In.)
2.5 in
Width (In.)
4.5 in
Overall Depth
6 1/2 in
Overall Height
2 1/2 in
Overall Width
4 1/2 in

Details

Item
Residential Gas Furnace Fuse Testing Kit
For Use With
Furnace, Air Handlers
Function
Test and Troubleshoot Low Voltage Circuits Without Damaging Fuses
Type
External
Includes
(3) Fuse Adapters, Hard Plastic Case
Compatible with Product Type
Air Handlers, Furnace
Product Type
Heater Accessories
Accessory Type
Fuse Testing Kit

Description

Accessory Type Fuse Testing Kit, Compatible with Product Type Air Handlers, Furnace, Overall Height 2 1/2 in, Overall Width 4 1/2 in, Overall Depth 6 1/2 in, Function Test and Troubleshoot Low Voltage Circuits Without Damaging Fuses, Includes (3) Fuse Adapters, Hard Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.