Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Winch, Spur Gear, No Brake, 250 lb.

  • Mfr # ATP1

  • Zoro # G9377855


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Gear Type
Spur
Overall Length
24 in
Winch Type
Lifting
Drum Capacity for 3/16 In. Cable
20 ft
Winch Gear Type
Spur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATP1
Zoro #
G9377855
UPC #
687152226290
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
6 in
Overall Height
10 in
Manufacturers Warranty Length
1 yr
Handle Length
24 in
Mfr. Warranty Length
1 yr
Drum Capacity per Line Dia.
20 ft per 3/6 in
Maximum Line Length
20 ft

Details

Gear Type
Spur
Winch Type
Lifting
Drum Capacity for 3/16 In. Cable
20 ft
Item
Hand Winch
Winch Gear Type
Spur
Includes
45 Degrees Beveled Edge
Brake Included
No
Frame Material
Steel
Frame Finish
Glossy
1st Layer Load Capacity
250 lb
Application
For Lifting
Frame Color
Orange
Clutch Type
Free Spooling Clutch
Handle Mount Location
Side
Fully Wound Load Capacity
250 lb
Included Components
Strap
Operation
Lifting, Pulling
Maximum Pulling Capacity
250 lb
Compatible Line
Web Strap
Body Finish
Gloss
Body Material
Steel
Maximum Lifting Capacity
250 lb
Body Type
Open
Control Type
Manual Lever
Color
Orange

Description

Hand Winch, 1st Layer Load Capacity 250 lb, Clutch Type Free Spooling Clutch, Fully Wound Load Capacity 250 lb, Gear Ratio Not Applicable, Gear Type Spur, Maximum Line Length 20 ft, Number of Gear Settings Not Applicable, Operation Lifting, Pulling, Body Material Steel, Body Type Open, Color Orange, Compatible Line Web Strap, Drum Capacity per Line Diameter 20 ft per 3/6 in, Drum Capacity per Strap Width Not Applicable, Handle Mount Location Side, Handle Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.