Zoro Homepage

Hard Start, 208-265, Single, 1 to 3

  • Mfr # MPR5

  • Zoro # G4725375


product price: $49.19
/ea

Key Features

Application
Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Voltage
208-265
Phase
Single
Frequency
60 Hz
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR5
Zoro #
G4725375
UPC #
687152213450
Country of Origin
China

Dimensions

Height
8 in
Depth
2 1/2 in
Width
2 1/2 in
Overall Depth
2 1/2 in
Overall Height
8 in
Overall Width
2 1/2 in

Details

Application
Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Voltage
208-265
Phase
Single
Frequency
60 Hz
Item
Hard Start
Hz
60
Agency Compliance
UL E146162
For Use With
Reciprocating, Scroll, and Rotary Compressors
Control Volts
208/230-265V AC
HP
1 to 3
Temp. Rating (F)
-67-185
Contact Rating (Amps)
35 A
Increased Torque (Oz.-In.)
Greater Than 1000 %
Includes
EZ Clamp Bracket
Standards
NATE, UL Listed
Product Type
Hard Start
Maximum Horsepower Rating
3 hp
Relay Type
Mechanical Potential Relay
Minimum Horsepower Rating
1 hp
Maximum Operating Temperature
185 Degrees F
Capacitor Microfarad Rating
189-227 MFD
For Compressor Type
Capacitor-Start Induction-Run, Permanent Split Capacitor, Scroll
Maximum Capacitor Voltage
330V AC
Control Voltage
208 to 277V AC
Instant Restart
Instant Restart
Number of Wires
2 Wire
Voltage Sensing
Voltage Sensing
For Cooling Capacity Range
1 to 3 ton
Minimum Operating Temperature
-67 Degrees F
Current Rating
35 A

Description

Hard Start, Capacitor Microfarad Rating 189-227 MFD, For Cooling Capacity Range 1 to 3 ton, Torque Increase Percentage Not Applicable, For Compressor Type Capacitor-Start Induction-Run, Permanent Split Capacitor, Scroll, Relay Type Mechanical Potential Relay, Instant Restart Instant Restart, Control Voltage 208 to 277V AC, Maximum Horsepower Rating 3 hp, Minimum Horsepower Rating 1 hp, Number of Wires 2 Wire, Product Type Hard Start, Includes EZ Clamp Bracket, Voltage Sensing Voltage Sensing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.