Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Start, 208-265, Single, 3-1/2 to 5

  • Mfr # MPR1

  • Zoro # G4964671


product price: $50.89
/ea

Key Features

Application
Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Voltage
208-265
Phase
Single
Frequency
60 Hz
Agency Compliance
UL E146162
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR1
Zoro #
G4964671
UPC #
687152213443
Country of Origin
China

Dimensions

Depth
2 1/2 in
Width
2 1/2 in
Height
8 in
Overall Height
8 in
Overall Depth
2 1/2 in
Overall Width
2 1/2 in

Details

Application
Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Voltage
208-265
Phase
Single
Frequency
60 Hz
Item
Hard Start
Agency Compliance
UL E146162
Increased Torque (Oz.-In.)
Greater Than 1000 %
Contact Rating (Amps)
35 A
Temp. Rating (F)
-67 to 185
Control Volts
208/230-265V AC
For Use With
Reciprocating, Scroll, and Rotary Compressors
Hz
60
HP
3-1/2 to 5
Includes
EZ Clamp Bracket
Standards
NATE, UL Listed
Product Type
Hard Start
Maximum Horsepower Rating
5 hp
Instant Restart
Instant Restart
Control Voltage
208 to 277V AC
Maximum Operating Temperature
185 Degrees F
Minimum Horsepower Rating
3 1/2 hp
Voltage Sensing
Voltage Sensing
For Cooling Capacity Range
3 1/2 to 5 ton
Minimum Operating Temperature
-67 Degrees F
Current Rating
35 A
Capacitor Microfarad Rating
270-324 MFD
For Compressor Type
Capacitor-Start Induction-Run, Permanent Split Capacitor, Scroll
Number of Wires
2 Wire
Maximum Capacitor Voltage
330V AC
Relay Type
Mechanical Potential Relay

Description

Hard Start, Capacitor Microfarad Rating 270-324 MFD, For Cooling Capacity Range 3 1/2 to 5 ton, Torque Increase Percentage Not Applicable, For Compressor Type Capacitor-Start Induction-Run, Permanent Split Capacitor, Scroll, Relay Type Mechanical Potential Relay, Instant Restart Instant Restart, Control Voltage 208 to 277V AC, Maximum Horsepower Rating 5 hp, Minimum Horsepower Rating 3 1/2 hp, Number of Wires 2 Wire, Product Type Hard Start, Includes EZ Clamp Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.