Zoro Homepage

Hard Start Kit, Potential Relay, Start Capacitor, 208 to 240, Single, 4 to 5

  • Mfr # 3W3

  • Zoro # G7177633


product price: $53.59
/ea

Key Features

Application
Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Voltage
208 to 240
Phase
Single
Frequency
50/60 Hz
Contact Rating (Amps)
35 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W3
Zoro #
G7177633
UPC #
687152215645
Country of Origin
China

Dimensions

Depth
7 1/4 in
Width
2 1/2 in
Height
2 3/4 in
Overall Height
2 3/4 in
Overall Width
2 1/2 in
Overall Depth
7 1/4 in

Details

Application
Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Voltage
208 to 240
Phase
Single
Frequency
50/60 Hz
Item
Hard Start Kit
Contact Rating (Amps)
35 A
Type
Potential Relay, Start Capacitor
HP
4 to 5
Agency Compliance
NATE, UL
Includes
EZ Clamp Bracket
Control Volts
208 to 240
Hz
50/60
For Use With
Hard Start Compressors with Low Voltage Situations, Single Phase Air Conditioner or Refrigeration Unit
Standards
NATE, UL Listed
Product Type
Hard Start Kit
Drop Out Voltage
40 to 105V
Minimum Horsepower Rating
4 hp
Relay Type
Mechanical Potential Relay
Pick Up Voltage
180 to 195V
Control Voltage
208 to 277V AC
Instant Restart
Instant Restart
Capacitor Microfarad Rating
270-324 MFD
For Compressor Type
Reciprocating, Scroll
OEM Replacement Part Number
CSRU3
Maximum Capacitor Voltage
330V AC
Voltage Sensing
Voltage Sensing
Number of Wires
3 Wire
Maximum Horsepower Rating
5 hp
Current Rating
35 A
For Cooling Capacity Range
4 to 5 ton

Description

Hard Start Kit, Capacitor Microfarad Rating 270-324 MFD, For Cooling Capacity Range 4 to 5 ton, Torque Increase Percentage Not Applicable, For Compressor Type Reciprocating, Scroll, Relay Type Mechanical Potential Relay, Instant Restart Instant Restart, Control Voltage 208 to 277V AC, Maximum Horsepower Rating 5 hp, Minimum Horsepower Rating 4 hp, Number of Wires 3 Wire, Product Type Hard Start Kit, Includes EZ Clamp Bracket, Pick Up Voltage 180 to 195V, Drop Out Voltage 40 to 105V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.