Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Press Control, 610 psi CL, M/R

  • Mfr # SMR610

  • Zoro # G9889927


product price: $25.99
/ea

Key Features

Fits Brand
SUPCO
Input Voltage
12V DC, 36V DC, 6V DC
Product Type
Pressure Switch
Maximum Operating Temperature
149 Degrees F
Standards
CE, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMR610
Zoro #
G9889927
UPC #
-
Country of Origin
China

Dimensions

Sample Line Connection Size
1/4 in

Details

Fits Brand
SUPCO
Item
Pressure Switch
Input Voltage
12V DC, 36V DC, 6V DC
Product Type
Pressure Switch
Maximum Operating Temperature
149 Degrees F
Standards
CE, UL Listed
Electrical Connection Type
Hardwired
Electrical Rating
2.9 A @ 240V AC, 5.8 A @ 120V AC
Sample Line Connector Type
Flare
Application
Air Conditioning, Heating, Refrigeration
Reset Type
Manual Reset
Minimum Operating Temperature
-31 Degrees F

Description

High Pressure Control, Product Type High Pressure Control, Pressure Connection Type Flare, Pressure Connection Size 1/4 in, Rated Voltage 12V DC, 36V DC, 6V DC, Electrical Connection Type Hardwired, Reset Type Manual Reset, Application High Limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.