Hot Start Capacitor
Mfr # SPP6E
Zoro # G0558741
product price: $33.49
/eaKey Features
For Cooling Capacity Range
1/2 to 3 ton
Product Type
Hard Start
Standards
NATE, UL Listed
Phase
Single
Voltage Sensing
Voltage Sensing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP6E
Zoro #
G0558741
UPC #
-
Country of Origin
China
Details
Item
Hard Start
For Cooling Capacity Range
1/2 to 3 ton
Product Type
Hard Start
Standards
NATE, UL Listed
Phase
Single
Voltage Sensing
Voltage Sensing
Control Voltage
208 to 277V AC
Number of Wires
2 Wire
For Compressor Type
Capacitor-Start Induction-Run, Permanent Split Capacitor
Application
Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Capacitor Microfarad Rating
88-108 MFD
Minimum Horsepower Rating
1/2 hp
Includes
330 V Capacitor, Electronic Potential Relay, Lead Wires
Relay Type
Electronic Potential Relay
Maximum Horsepower Rating
3 hp
Maximum Capacitor Voltage
277V AC
Instant Restart
Instant Restart
Description
Hard Start, Capacitor Microfarad Rating 88-108 MFD, For Cooling Capacity Range 1/2 to 3 ton, Torque Increase Percentage Not Applicable, For Compressor Type Capacitor-Start Induction-Run, Permanent Split Capacitor, Relay Type Electronic Potential Relay, Instant Restart Instant Restart, Control Voltage 208 to 277V AC, Maximum Horsepower Rating 3 hp, Minimum Horsepower Rating 1/2 hp, Number of Wires 2 Wire, Product Type Hard Start, Includes 330 V Capacitor, Electronic Potential Relay, Lead Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.