Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Surface Igniter, LP/NG, 120, 8 in L., Hot Surface

  • Mfr # IG418

  • Zoro # G1455093


product price: $23.49
/ea

Key Features

Gas Type
LP/NG
Length (In.)
8 in
Tip Style
Flat
Type
Hot Surface
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG418
Zoro #
G1455093
UPC #
687152214211
Country of Origin
United States

Dimensions

Length (In.)
8 in
Lead Length
15 1/2 in
Probe Length
2 1/4 in
Overall Length
8 in

Details

Gas Type
LP/NG
Item
Hot Surface Igniter
Tip Style
Flat
Type
Hot Surface
Voltage
120
Amps
3.5 - 5A @ 132V AC
Special Information
18 Gauge Copper High Temperature Fiberglass Insulated Lead Wires
For Use With
Furnaces, Boilers, Water Heaters, Unit Heaters, Pool Heaters
Product Type
Hot Surface Igniter
Replacement Type
Universal
OEM Replacement Part Number
271NM, 41-418, B1401018S, DS418KX, L45-552
For Fuel Type
LP, Natural Gas
Heating Element Material
Silicon Carbide
Application
Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters
Input Voltage
120V AC
Maximum Lead Wire Insulation Temperature
300 Degrees F
Compatible with Brand
Goodman, Johnstone, Norton, Robertshaw, Surface Igniter
Electrical Connection Type
Hardwired

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 300 Degrees F, Lead Length 15 1/2 in, Probe Length 2 1/4 in, Tip Style Flat, Compatible with Brand Goodman, Johnstone, Norton, Robertshaw, Surface Igniter, OEM Replacement Part Number 271NM, 41-418, B1401018S, DS418KX, L45-552, For Fuel Type LP, Natural Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.