Hot Surface Ignitor
Mfr # SPLT3400
Zoro # G9889909
product price: $41.19
/eaKey Features
Fits Brand
SUPCO
Application
Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters
Product Type
Hot Surface Igniter
Input Voltage
115V AC
Heating Element Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPLT3400
Zoro #
G9889909
UPC #
-
Country of Origin
United States
Details
Item
Hot Surface Igniter
Fits Brand
SUPCO
Application
Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters
Product Type
Hot Surface Igniter
Input Voltage
115V AC
Heating Element Material
Silicon Carbide
Compatible with Brand
Supco
OEM Replacement Part Number
DS007KX, L46-114, PLT3400
Replacement Type
OEM
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Input Voltage 115V AC, Compatible with Brand Supco, OEM Replacement Part Number DS007KX, L46-114, PLT3400, Application Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.