Hybrid Jumper, 20 in. L, Metal, Yellow
Mfr # HYB1YL
Zoro # G4015798
product price: $15.19
/eaKey Features
Length
20 in
Color
Yellow
Application
Jumping Terminal Boards
Width
1/8 in
Material
metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYB1YL
Zoro #
G4015798
UPC #
687152241439
Country of Origin
Korea, Republic of
Dimensions
Length
20 in
Width
1/8 in
Details
Item
Hybrid Jumper
Color
Yellow
Application
Jumping Terminal Boards
Material
metal
Description
Hybrid Jumper, Color Yellow, Metal Material, 20 in Length, Width 1/8 in, Jumping Terminal Boards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.