Icemaker Kit with Valve
Mfr # PT25
Zoro # G8697857
product price: $21.15
/eaKey Features
Type
Freezer
Product Type
Ice Maker Kit
Overall Depth
25 ft
For Use With
Icemaker/Humidifier Installation Kit
Material
Plastic (Tube)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT25
Zoro #
G8697857
UPC #
687152023370
Country of Origin
China
Dimensions
Overall Depth
25 ft
Details
Item
Ice Maker Kit
Type
Freezer
Product Type
Ice Maker Kit
For Use With
Icemaker/Humidifier Installation Kit
Material
Plastic (Tube)
Features
Can be Installed Under any Sink or from any Branch Line, Installs Quickly and Easily with Self Tapping Valve, Water Does not Have to be Shut Off, Water Lines do not Have to be Drained
Description
Ice Maker Kit, Product Type Ice Maker Kit, Overall Depth 25 ft, Features Can be Installed Under any Sink or from any Branch Line, Installs Quickly and Easily with Self Tapping Valve, Water Does not Have to be Shut Off, Water Lines do not Have to be Drained, For Use With Icemaker/Humidifier Installation Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.