Zoro Homepage
This item is Discontinued.
Supco Inspection Mirror, Rectangular, 20 in. FIM20

Inspection Mirror, Rectangular, 20 in. (Discontinued)

  • Mfr # FIM20
  • Zoro # G9135777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIM20
Zoro #
G9135777
UPC #
687152226405
Country of Origin
China

Dimensions

Mirror Size (In.)
20
Length (In.)
26
Mirror Length
20 in

Details

Item
Inspection Mirror
Shape
Rectangular
Material
Polycarbonate
Type
Bendable
Includes
Carrying Pouch
Number of Pieces
1
Handle Type
Ergonomic
Features
Integrated Flashlight, Unbreakable Polycarbonate Mirror
Mirror Adjustment - Maximum
75 Degrees
Handle Style
Ergonomic
Flexibility
Flexible
Mirror Shape
Rectangular

Description

Inspection Mirror, Handle Style Ergonomic, Mirror Adjustment - Maximum 75 Degrees , Mirror Diameter Not Applicable, Mirror Length 20 in, Mirror Shape Rectangular, Features Integrated Flashlight, Unbreakable Polycarbonate Mirror, Flexibility Flexible, Includes Carrying Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.