Zoro Homepage
This item is Discontinued.
Supco Limit Thermostat, Auto Rollout, 120/240V SLS200

Limit Thermostat, Auto Rollout, 120/240V (Discontinued)

  • Mfr # SLS200
  • Zoro # G1167835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS200
Zoro #
G1167835
UPC #
687152153213
Country of Origin
Mexico

Dimensions

Depth (In.)
3/4
Width (In.)
3/4
Height (In.)
1-1/4

Details

Item
Snap Disc Control
Temp. Range (F)
160 to 200
Type
Limit, Automatic Reset
Switch Type
SPST
Switch Closes @ (F)
160
Switch Opens @ (F)
200
Voltage Range
120 to 240
Resistive Amps @ 120V
15
Resistive Rating 240V
10
Circuit #1 Switch Opens @ (F)
200
Differential
40
Inductive Amps @ 120V
3
Circuit #1 Switch Closes @ (F)
160
Switch Action
Open On Rise
Inductive Amps @ 240V
1.5

Description

Snap Disc Control, Limit, Automatic Reset, Switch Action Open on Rise, SPST, Temp. Range (F) 160 to 200, -, Element Insertion Length (In.) -, Height (In.) 1-1/4, Width (In.) 3/4, Depth (In.) 3/4, -, -, -, -, -, 160, -, 200, -, Differential 40, Fan On Temp. (F) -, Fan Off Temp. (F) -, -, 3, 1.5, -, 15, 10, -, Voltage Range 120 to 240, 160, 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.