Zoro Homepage

Low Pressure Switch, 20 psi OP, 45 psi CL

  • Mfr # SLP2045

  • Zoro # G9907777


product price: $18.29
/ea

Key Features

Fits Brand
SUPCO
Input Voltage
12V DC, 36V DC, 6V DC
Product Type
Pressure Switch
Sample Line Connector Type
Flare
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP2045
Zoro #
G9907777
UPC #
-
Country of Origin
China

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Pressure Switch
Fits Brand
SUPCO
Input Voltage
12V DC, 36V DC, 6V DC
Product Type
Pressure Switch
Sample Line Connector Type
Flare
Minimum Operating Temperature
-22 Degrees F
Electrical Connection Type
Hardwired
Standards
CE, UL Listed
Application
Air Conditioning, Heating, Refrigeration
Maximum Operating Temperature
275 Degrees F
Reset Type
Automatic Reset
Electrical Rating
2.9 A @ 240V AC, 5.8 A @ 120V AC

Description

Pressure Switch, Application Air Conditioning, Heating, Refrigeration, Electrical Connection Type Hardwired, Electrical Rating 2.9 A @ 240V AC, 5.8 A @ 120V AC, Input Voltage 12V DC, 36V DC, 6V DC, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -22 Degrees F, Product Type Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.