Zoro Homepage

Low Pressure Switch, 50 psi OP, 90 psi CL

  • Mfr # SLP5090

  • Zoro # G9889811


product price: $19.19
/ea

Key Features

Fits Brand
SUPCO
Input Voltage
12V DC, 36V DC, 6V DC
Product Type
Pressure Switch
Reset Type
Automatic Reset
Standards
CE, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP5090
Zoro #
G9889811
UPC #
-
Country of Origin
China

Dimensions

Sample Line Connection Size
1/4 in

Details

Fits Brand
SUPCO
Item
Pressure Switch
Input Voltage
12V DC, 36V DC, 6V DC
Product Type
Pressure Switch
Reset Type
Automatic Reset
Standards
CE, UL Listed
Sample Line Connector Type
Flare
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-22 Degrees F
Electrical Rating
2.9 A @ 240V AC, 5.8 A @ 120V AC
Maximum Operating Temperature
275 Degrees F
Application
Air Conditioning, Heating, Refrigeration

Description

Pressure Switch, Application Air Conditioning, Heating, Refrigeration, Electrical Connection Type Hardwired, Electrical Rating 2.9 A @ 240V AC, 5.8 A @ 120V AC, Input Voltage 12V DC, 36V DC, 6V DC, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature -22 Degrees F, Product Type Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare, Standards CE, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.