Zoro Homepage

Micro Self-Adjusting Wrench, 6"L

  • Mfr # SW127-14

  • Zoro # G015508734


product price: $67.39
/ea

Key Features

Overall Length
6 in
Material
Steel
Finish
Chrome
Jaw Capacity
9/16 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW127-14
Zoro #
G015508734
UPC #
850030264077
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Micro Self-Adjusting Wrench
Material
Steel
Finish
Chrome
Jaw Capacity
9/16 in
Insulated
No
End Style
Hang Hole
Nonsparking
No
Tether Style
Not Tether Capable
Grip Style
Plain
Measuring Scale
No
Adjustment Type
Self-Adjusting
Ratcheting
Yes
Weight
0.28 lb
Handle Type
Contoured
Opening Type
Adjustable
Measurement Type
Metric
Adjustable Wrench Type
Adjustable Wrench

Description

Micro Self-Adjusting Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.