Zoro Homepage

Mini Data Logger, Temperature, -40 To 160F

  • Mfr # SL300T

  • Zoro # G0304044


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
USB Cable (3ft)
Features
30 Character User ID Field, Data Exportable to Text or Excel(R) Files, Memory Rollover or Stop on Memory Full, Real Time Data Monitoring
Accuracy
+/-1 Degrees F
Temp. Range (F)
-40 Degrees to 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL300T
Zoro #
G0304044
UPC #
687152202379
Country of Origin
China

Dimensions

Height (In.)
0.5 in
Manufacturers Warranty Length
1 yr
Width (In.)
3 in
Depth (In.)
1.5 in
Overall Height
3 in
Overall Depth
5/8 in
Overall Width
1 5/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Mini Data Logger
Interface
USB
Includes
USB Cable (3ft)
Features
30 Character User ID Field, Data Exportable to Text or Excel(R) Files, Memory Rollover or Stop on Memory Full, Real Time Data Monitoring
Accuracy
+/-1 Degrees F
Temp. Range (F)
-40 Degrees to 160 Degrees F
Sample Point Storage
43,344 Bits for Temp Only
Alarm
yes
Time Intervals
1 sec to 18 hr
Voltage Range
3 V
Battery Life
6 yr
Type
Temperature
Battery Voltage
3V
Resistance Properties
Impact Resistant
Maximum Temperature Measured Degrees F
160 Degrees F
Calibration Certificate Type
Not Certified
Minimum Operating Temperature Degrees F
-40 Degrees F
Battery Chemistry
Lithium
Compatible Operating Systems
Windows 10
Minimum Temperature Measured Degrees F
-40 Degrees F
Accuracy Degrees F
+/-1.0 Degrees
Power Source
Battery
Maximum Operating Temperature Degrees F
185 Degrees F
Maximum Temperature Measured Degrees C
70 Degrees C
Accuracy Degrees C
+/-0.5 Degrees
Maximum Sampling Rate
18 hr
Minimum Temperature Measured Degrees C
-40 Degrees C
Maximum Dew Point Measured
185 Degrees F
For Phase
Single
Number of Probes Included
0
Software Options
Software Included
Minimum Dew Point Measured
-40 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Sampling Rate
1 sec
Battery Run Time
6 yr
Number of Batteries Required
1
Batteries Included
Yes
Alert Type
Digital Display, Sound
Number of Records Stored
43,344

Description

Mini Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 185 Degrees F, Minimum Dew Point Measured -40 Degrees F, For Phase Single, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.