Zoro Homepage

Mini-Split Run Cap, 1.5MFD x 450V

  • Mfr # RC1.5X450

  • Zoro # G5451201


product price: $1.19
/ea
Sold in multiples of 12 for $14.28

Key Features

Fits Brand
Various Electronic Devices
For Use With
AC Mini Split Units
Voltage
450VAC
Phase
3
Features
Operating Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC1.5X450
Zoro #
G5451201
UPC #
-
Country of Origin
China

Details

Fits Brand
Various Electronic Devices
Item
Mini-Split Run Cap,1.5MFD x 450V
For Use With
AC Mini Split Units
Voltage
450VAC
Phase
3
Features
Operating Temperature

Description

Mini-Split Run Cap,1.5MFD x 450V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.