Zoro Homepage

Negative Pressure Trap, 1" x 1", Wht

  • Mfr # NPW1H

  • Zoro # G0393360


product price: $61.49
/ea

Key Features

Body Material
PVC
Overall Width
1 in
Compatible Series
Universal
Condensate Line Connection Size
1 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPW1H
Zoro #
G0393360
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Condensate Line Connection Size
1 in
Overall Length
5 5/8 in
Overall Depth
1 in

Details

Item
Negative Pressure Trap
Body Material
PVC
Compatible Series
Universal
Color
White
Product Type
Negative Pressure Trap
Condensate Line Connection Type
Push-On
Compatible Manufacturer Model Number
Universal
Compatible Brand
Universal

Description

Negative Pressure Trap,1" x 1",Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.