Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Run Capacitor, CR5X440

  • Mfr # CR5X440

  • Zoro # G5456451


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Voltage
440VAC
Capacitor Shape
Oval
Overall Height
2 3/16 in
Overall Width
1 1/4 in
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5X440
Zoro #
G5456451
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/16 in
Overall Width
1 1/4 in
Overall Length
2 in

Details

Voltage
440VAC
Capacitor Shape
Oval
Phase
3
Features
Operating Temperature: -13F to 185F
For Use With
Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
Item
Oval Run Capacitor,CR5X440
Fits Brand
Various Electronic Devices
Product Type
Capacitor
Name
HVAC OEM Capacitors
Compatible Product Type
Air Conditioning Compressors, Condenser Fan Motors, Furnace Blower Motors, Refrigeration Compressors
MFD Rating
5 MFD
Capacitor Type
Run Capacitor

Description

Oval Run Capacitor,CR5X440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.