Refrigeration Line Piercing Valve, 1/4 in/5/16 in/3/8 in OD Connection, Aluminum, 500 PSI
Mfr # BPV31
Zoro # G3776927
product price:Â $5.89
/eaKey Features
Connection Size
1/4 in
For Use With
All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems
Max. Working Pressure
500 psi
Includes
1/4 in SAE Service Port
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPV31
Zoro #
G3776927
UPC #
687152010769
Country of Origin
China
Dimensions
Connection Size
1/4 in
For Tube Size
1/4 in, 5/16 in, 3/8 in
Overall Height
1 3/4 in
Overall Width
2 in
Overall Length
2 in
Details
Item
Bullet Piercing Valve
For Use With
All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems
Max. Working Pressure
500 psi
Includes
1/4 in SAE Service Port
Material
Aluminum
Features
Corrosion resistant,Non-positional mounting, no adapter valve required,Requires only 2" clearance for installation and operation,Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types
Connection Gender
Male
Valve Material
Zinc
Valve Type
Access
For Refrigerant Type
R-410A
Needle Material
Steel
Connection Type
SAE
For Refrigerant Group
CFC, HCFC, HFC
A2L Compatibility
Not A2L Compatible
Connection Thread Direction
Right-Hand
Operating Pressure - Maximum
500 psi
For Line Type
Low Side
Product Type
Bullet Piercing Valve
Saddle Material
Zinc Alloy
Description
Bullet Piercing Valve, Connection Size 1/4 in, Material Aluminum, Max. Working Pressure 500 psi, For Use With All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems, Includes 1/4 in SAE Service Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.