Zoro Homepage

Portable Vise, Aluminum

  • Mfr # APV01

  • Zoro # G115508733


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
2 in
Features
For Use with Wrenches up to 14 in Length, Non-Skid Rubber Feet
Includes Pipe Jaw
Yes
Body Material
Aluminum
Quick-Acting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APV01
Zoro #
G115508733
UPC #
866337000379
Country of Origin
China

Dimensions

Throat Depth
2 in
Pipe Diameter - Maximum
1 1/2 in
Pipe Diameter - Minimum
1/8 in
Jaw Face Width
1 in

Details

Item
Portable Vise
Features
For Use with Wrenches up to 14 in Length, Non-Skid Rubber Feet
Includes Pipe Jaw
Yes
Body Material
Aluminum
Quick-Acting
Yes
Vise Type
Pipe Vise
Jaw Face Type
V-Grooved
Jaw Material
Steel
Jaw Attachment Type
Replaceable
Includes Rotating Head
No
Spindle Type
Uncovered
Jaw Opening - Maximum
1/4 in
Jaw Pad Material
Steel
Base Swivel Angle
45 Degrees
High-Visibility
Yes
Reverse Jaw Opening - Maximum
1 in
Body Tensile Strength
5,000 psia

Description

Portable Vise, Body Tensile Strength 5,000 psia, Spindle Type Uncovered, Jaw Face Width 1 in, Jaw Opening - Maximum 1/4 in, Throat Depth 2 in, Jaw Face Type V-Grooved, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 1 1/2 in, Includes Rotating Head No, High Visibility Yes, Base Swivel Angle 45 Degrees , Body Material Aluminum, Features For Use with Wrenches up to 14 in Length, Non-Skid Rubber Feet, Jaw Attachment Type Replaceable, Jaw Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.