Portable Vise, Aluminum
Mfr # APV02
Zoro # G915508636
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 1/2 in
Throat Depth
2 in
Features
Low Profile Handle, MEGA Handle, Non-Skid Rubber Feet
Pipe Diameter - Minimum
1/8 in
Quick-Acting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APV02
Zoro #
G915508636
UPC #
866337000386
Country of Origin
China
Dimensions
Overall Length
15 1/2 in
Throat Depth
2 in
Pipe Diameter - Minimum
1/8 in
Overall Width
6 in
Pipe Diameter - Maximum
2 in
Jaw Face Width
1 in
Details
Item
Portable Vise
Features
Low Profile Handle, MEGA Handle, Non-Skid Rubber Feet
Quick-Acting
Yes
Vise Type
Pipe Vise
Body Material
Aluminum
Jaw Face Type
V-Grooved
Jaw Material
Steel
Includes Pipe Jaw
Yes
Jaw Attachment Type
Replaceable
Jaw Opening - Maximum
1/4 in
Base Swivel Angle
45 Degrees
Spindle Type
Uncovered
Includes Rotating Head
No
Jaw Pad Material
Steel
High-Visibility
Yes
Body Tensile Strength
5,000 psia
Reverse Jaw Opening - Maximum
1 in
Description
Portable Vise, Body Tensile Strength 5,000 psia, Spindle Type Uncovered, Jaw Face Width 1 in, Jaw Opening - Maximum 1/4 in, Throat Depth 2 in, Jaw Face Type V-Grooved, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 in, Includes Rotating Head No, High Visibility Yes, Base Swivel Angle 45 Degrees , Body Material Aluminum, Features Low Profile Handle, MEGA Handle, Non-Skid Rubber Feet, Jaw Attachment Type Replaceable, Jaw Material Steel, Overall Length 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.