Portable Vise, Steel
Mfr # PV01
Zoro # G115508597
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
2 in
Features
For Use with Wrenches up to 14 in Length, Non-Skid Rubber Feet
Quick-Acting
Yes
Body Material
Steel
Jaw Face Type
V-Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV01
Zoro #
G115508597
UPC #
866337000331
Country of Origin
China
Dimensions
Throat Depth
2 in
Pipe Diameter - Minimum
1/8 in
Pipe Diameter - Maximum
1 1/2 in
Jaw Face Width
1 in
Details
Item
Portable Vise
Features
For Use with Wrenches up to 14 in Length, Non-Skid Rubber Feet
Quick-Acting
Yes
Body Material
Steel
Jaw Face Type
V-Grooved
Vise Type
Pipe Vise
Jaw Material
Steel
Includes Pipe Jaw
Yes
Jaw Attachment Type
Replaceable
Body Tensile Strength
5,000 psia
High-Visibility
Yes
Jaw Pad Material
Steel
Jaw Opening - Maximum
1/4 in
Reverse Jaw Opening - Maximum
1 in
Spindle Type
Uncovered
Base Swivel Angle
45 Degrees
Includes Rotating Head
No
Description
Portable Vise, Body Tensile Strength 5,000 psia, Spindle Type Uncovered, Jaw Face Width 1 in, Jaw Opening - Maximum 1/4 in, Throat Depth 2 in, Jaw Face Type V-Grooved, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 1 1/2 in, Includes Rotating Head No, High Visibility Yes, Base Swivel Angle 45 Degrees , Body Material Steel, Features For Use with Wrenches up to 14 in Length, Non-Skid Rubber Feet, Jaw Attachment Type Replaceable, Jaw Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.