Zoro Homepage

Potential Relay, 9066

  • Mfr # 9066

  • Zoro # G5456670


product price: $18.69
/ea

Key Features

For Use With
HVAC Compressors and Motors
Includes
Universal Break-Off Mounting Bracket
Input Voltage
277V AC
Features
Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
Coil Voltage
395V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9066
Zoro #
G5456670
UPC #
-
Country of Origin
China

Details

Item
Potential Relay
For Use With
HVAC Compressors and Motors
Includes
Universal Break-Off Mounting Bracket
Input Voltage
277V AC
Features
Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
Coil Voltage
395V AC
Mounting Style
Bracket
Contact Rating (AC)
35 A @ 277V
Compatible with Manufacturer Model Number
Universal
Maximum Drop Out Voltage
130V AC
Maximum Pick-Up Voltage
233V AC
Contact Form
SPST
Electrical Connection Type
Push-On, Screw Terminals
Pick-Up Voltage Setting Adjustability
Fixed
Minimum Pick Up Voltage
204V AC
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Potential Relay, Pick-Up Voltage Setting Adjustability Fixed, Minimum Pick Up Voltage 204V AC, Maximum Pick-Up Voltage 233V AC, Maximum Drop Out Voltage 130V AC, Coil Voltage 395V AC, Compatible Manufacturer Part Number Universal, Contact Form SPST, Minimum Drop Out Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.