Zoro Homepage

Press Switch, Range 350-250 PSIG

  • Mfr # SHP350250

  • Zoro # G1169393


product price: $13.95
/ea

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female SAE
Range (PSI)
0-650
Close (PSI)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHP350250
Zoro #
G1169393
UPC #
687152146154
Country of Origin
China

Dimensions

Overall Depth
21 mm
Overall Width
21 mm
Pressure Connection Size
1/4 in
Overall Height
41 1/2 mm

Details

Item
High Pressure Switch
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female SAE
Range (PSI)
0-650
Close (PSI)
250
Differential Pressure (PSI)
+/-15
Open (PSI)
350 psi
Mounting
Direct
Element Type
Diaphragm
Joint Type
Hermetic Construction
Number of Inputs
Pressure Sensor (1)
Contact Form
SPST
Minimum Operating Temperature
-31 Degrees F
Body Material
Stainless Steel
Rated Voltage
120/240VAC
Mounting Orientation
Any Position
Pressure Connection Material
Stainless Steel
Maximum Operating Temperature
149 Degrees F
Series
SHP Series
Pressure Connection Gender
Female
Control Type
High Cutout
Electrical Connection Type
Hardwired
Pressure Type
Positive
NEMA Rating
Not Rated
Heat Pump Override
No Override
Pressure Differential Adjustability
Fixed
Body Color
Green
Valve Type
Open on Rise of Inlet Pressure
Pressure Setting
High
Reset Type
Automatic Reset
Output Current
5.8 A
Pressure Range - Maximum
350 psi
IP Rating
Not Rated
Pressure Range - Minimum
250 psi
Standards
CE Listed, UL Recognized
Includes Strainer
Strainer Not Included
Element Material
Stainless Steel
Weight
0.15 lb
Pressure Range Adjustability
Fixed
Product Type
High Pressure Control
Pressure Connection Type
Flare
Frequency
50/60 Hz

Description

High Pressure Switch, Product Type High Pressure Control, Pressure Range - Maximum 350 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum 250 psi, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120/240VAC, Contact Form SPST

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.