Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Sensing Switch, 1-1/2" D

  • Mfr # RSS495011

  • Zoro # G0749572


product price: $43.59
/ea

Key Features

Mounting Holes O.C. (In.)
3 5/32 in
Type
HVAC/General Purpose
Features
Adjustable Set Points, Factory Set to Activate On Pressure Rise
Application
Commercial HVAC, Air Filtration, Furnace Control, Humidity Detection and Control, Residential HVAC
Operating Temp. Range (F)
-40 to 190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSS495011
Zoro #
G0749572
UPC #
850503005442
Country of Origin
United States

Dimensions

Height (In.)
3 1/4 in
Width (In.)
3 1/4 in
Depth (In.)
1 1/2 in
Overall Depth
1 1/2 in
Overall Width
3 1/4 in
Sample Line Connection Size
1/4 in
Overall Height
3 1/4 in

Details

Mounting Holes O.C. (In.)
3 5/32 in
Item
Air Pressure Switch
Type
HVAC/General Purpose
Features
Adjustable Set Points, Factory Set to Activate On Pressure Rise
Application
Commercial HVAC, Air Filtration, Furnace Control, Humidity Detection and Control, Residential HVAC
Operating Temp. Range (F)
-40 to 190
Sample Line Connector
Push-On
Pressure Setting Range (In. WC)
0.25 to 1.0
Agency Compliance
CE, CSA, CUL, UL
Electrical Rating
1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
Switch Type
SPDT
Function
Sense Positive, Negative or Differential Air Pressure
Mounting Location
Vertical or Horizontal
Housing Type
Standard Housing
Reset Type
Automatic Reset
Minimum Pressure Setting
0.25 in wc
Input Voltage
120V AC
Sample Line Connector Type
Push-On
Contact Form
SPDT
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polyethelene
Pressure Type
Differential, Negative
Electrical Connection Type
Plug-In
Mounting Hole Center to Center Distance
3 3/16 in
Maximum Operating Temperature
190 Degrees F
Maximum Differential Pressure Setting
0.5 in wc
Product Type
Air Pressure Switch
Maximum Pressure Rating
1 in wc
Pressure Setpoint Type
Adjustable
Mounting Orientation
Horizontal, Vertical
Maximum Pressure Setting
1 in wc
Standards
CSA Certified, UL Listed

Description

Air Pressure Switch, Application Commercial HVAC, Air Filtration, Furnace Control, Humidity Detection and Control, Residential HVAC, Contact Form SPDT, Electrical Connection Type Plug-In, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Housing Material Polyethelene, Housing Type Standard Housing, Input Voltage 120V AC, Maximum Differential Pressure Setting 0.5 in wc, Maximum Operating Temperature 190 Degrees F, Maximum Pressure Rating 1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.