Zoro Homepage

Probe Kit for CR4, Temperature, Humidity

  • Mfr # KTH

  • Zoro # G7684201


product price: $242.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. CR4
Temp. Range
-40 Degrees to 130 Degrees F +/-2 Degrees F
Humidity Range (% RH)
0 to 90
Remote Probe
Yes
Dew Point Range
32 Degrees to 130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTH
Zoro #
G7684201
UPC #
-
Country of Origin
China

Details

For Use With
Mfr. No. CR4
Temp. Range
-40 Degrees to 130 Degrees F +/-2 Degrees F
Humidity Range (% RH)
0 to 90
Remote Probe
Yes
Dew Point Range
32 Degrees to 130 Degrees F
Item
Temperature & Humidity Sensor
Product Type
Temperature/Humidity Probe Kit
Maximum Dew Point Measured
130 Degrees F
Maximum Relative Humidity Measured
90 %
Maximum Temperature Measured Degrees F
130 Degrees F
Maximum Operating Temperature Degrees F
120 Degrees F
Minimum Relative Humidity Measured
0 %
Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Operating Temperature Degrees F
32 Degrees F
Minimum Dew Point Measured
32 Degrees F

Description

Temperature & Humidity Sensor, Product Type Temperature/Humidity Probe Kit, Maximum Operating Temperature Degrees F 120 Degrees F, Maximum Temperature Measured Degrees F 130 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Dew Point Measured 130 Degrees F, Maximum Relative Humidity Measured 90 Percent, Minimum Dew Point Measured 32 Degrees F, Minimum Relative Humidity Measured 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.