Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Range Hood Filter, 7.63 in H

  • Mfr # RHF0503

  • Zoro # G421916277


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHF0503
Zoro #
G421916277
UPC #
687152243785
Country of Origin
China

Description

Range Hood Filter, Style - Air Filters Panel, Rectangular, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) 5230W1A012B, Media Color Silver, Media Area 42.89 sq in, Filters Out Cooking Oil, Particles, Initial Resistance @ 300 fpm 0.65 in wc, Nominal Height 7.63 in, Nominal Width 5.63 in, Nominal Depth 0.94 in, Actual Depth 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.