Refrigerant Cap Locks, Universal, PK2
Mfr # SFL51602
Zoro # G7952465
product price: $8.99
/pk 2, $4.50/eaSold in multiples of 2 for $17.98
Key Features
Color
Black
Material
Thermoplastic
Standards
IMC(R) 1101.10, IRC(R) M1411.6
Length
1/2 in
Refrigerant Type
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFL51602
Zoro #
G7952465
UPC #
687152251056
Country of Origin
China
Dimensions
Length
1/2 in
Thread Size
5/16 in
Connection Size
5/16 in
Overall Length
1/2 in
Details
Item
Refrigerant Locking Cap
Color
Black
Material
Thermoplastic
Standards
IMC(R) 1101.10, IRC(R) M1411.6
Refrigerant Type
Universal
For Refrigerant Type
R-12, R-134A, R-22, R-404A, R-410A
Cap Material
Thermoplastic
Sleeve Color
Black
Resistance Properties
Oil Resistant
Unlocking Method
Hand
Description
Refrigerant Cap Locks, Refrigerant Type Universal, Thread Size 5/16 In., Length 1/2 In., Color Black, Material Thermoplastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.