Refrigerant Cap Locks, Universal, PK50
Mfr # SFL1450
Zoro # G7952474
product price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Thermoplastic
Standards
IMC(R) 1101.10, IRC(R) M1411.6
Refrigerant Type
Universal
Length
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFL1450
Zoro #
G7952474
UPC #
687152251049
Country of Origin
China
Dimensions
Length
1/2 in
Thread Size
1/4 in
Connection Size
1/4 in
Overall Length
1/2 in
Details
Item
Refrigerant Locking Cap
Color
Black
Material
Thermoplastic
Standards
IMC(R) 1101.10, IRC(R) M1411.6
Refrigerant Type
Universal
For Refrigerant Type
R-12, R-134A, R-22, R-404A, R-410A
Resistance Properties
Oil Resistant
Cap Material
Thermoplastic
Sleeve Color
Black
Unlocking Method
Hand
Description
Refrigerant Cap Locks, Refrigerant Type Universal, Thread Size 1/4 In., Length 1/2 In., Color Black, Material Thermoplastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.