Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigeration Defrost Thermostat, SPST

  • Mfr # ML80

  • Zoro # G1159733


product price: $7.19
/ea

Key Features

Switch Amp Rating
10
Type
Defrost Termination Thermostat
Temp. Range (F)
80 to 30
Leads
12 in (305Mm) #18 Awg, 16/30, Stranded Copper Wire With 1/32 in (0.8Mm) Thick 105 Degrees C Pvc Odorless Insulation Stripped 1/2 in
Contact Rating Volts AC
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML80
Zoro #
G1159733
UPC #
687152021024
Country of Origin
Mexico

Dimensions

Diameter
1 in
Overall Diameter
1 in
Lead Length
12 in

Details

Switch Amp Rating
10
Type
Defrost Termination Thermostat
Temp. Range (F)
80 to 30
Leads
12 in (305Mm) #18 Awg, 16/30, Stranded Copper Wire With 1/32 in (0.8Mm) Thick 105 Degrees C Pvc Odorless Insulation Stripped 1/2 in
Contact Rating Volts AC
120
Switch Action
Open On Rise
Switch Opens @ (F)
80 Degrees F
Element Type
Bi-Metal Disc
Differential
30 +/-4 Degrees F
Quick Connect Terminals
No
Mounting Location
Surface Flush Mount Evaporator Compartment
Switch Type
SPST
Switch Closes @ (F)
30 Degrees F
Item
Thermostat
Standards
CSA Approved, UL Recognized
Contact Rating
120/240V AC
Temperature Differential
50 Degrees F
Switch Amperage
5 A, 10 A
Switch Open Temperature
80 Degrees F
Compatible System Type
Residential and Commercial Refrigeration
Switch Close Temperature
30 Degrees F

Description

Thermostat, Switch Close Temperature 30 Degrees F, Switch Open Temperature 80 Degrees F, Contact Rating 120/240V AC, Compatible System Type Residential and Commercial Refrigeration, Compatible with Brand and Series Universal, Bi-Metal Disc, Key Features High-Speed Contact Separation, Moisture Resistant, Lead Length 12 in, Overall Diameter 1 in, Quick Connect Terminals No, Standards CSA Approved, UL Recognized, Switch Amperage 5 A, 10 A, Temperature Differential 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.