Zoro Homepage

Repl Temprtr Recrdr 7-Day Chart, PK60

  • Mfr # CR87-8

  • Zoro # G0633556


product price: $34.19
/pk 60, $0.57/ea

Key Features

Product Type
Circular Paper Chart
Time Recorded
7 day
Number of Charts Included
60
Units Measured
Temperature Degrees F
Minimum Temperature Measured Degrees F
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR87-8
Zoro #
G0633556
UPC #
-
Country of Origin
United States

Details

Item
Repl Temprtr Recrdr 7-Day Chart,PK60
Product Type
Circular Paper Chart
Time Recorded
7 day
Number of Charts Included
60
Units Measured
Temperature Degrees F
Minimum Temperature Measured Degrees F
-20 Degrees F
Maximum Temperature Measured Degrees F
50 Degrees F
Compatible with Series
CR87B, CR87J
Compatible with Brand
Supco

Description

Repl Temprtr Recrdr 7-Day Chart,PK60, Compatible with Series CR87B, CR87J, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum Temperature Measured Degrees F 50 Degrees F, Minimum Temperature Measured Degrees F -20 Degrees F, Number of Charts Included 60, Time Recorded 7 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.