Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Magnetic Jumper, 5-1/4" x 1"

  • Mfr # MAGTRACT

  • Zoro # G7952499


product price: $13.59
/ea

Key Features

For Use With
Control Boards, Switches, Thermostats
Material
Plastic/metal
Color
Black
Size
5-1/4 in x 1 in
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGTRACT
Zoro #
G7952499
UPC #
687152248841
Country of Origin
China

Dimensions

Size
5-1/4 in x 1 in
Width
3 1/2 in
Length
20 in

Details

For Use With
Control Boards, Switches, Thermostats
Material
Plastic/metal
Item
Retractable Magnetic Jumper
Color
Black

Description

Retractable Magnetic Jumper, Size 5-1/4 in x 1 in, Color Black, Plastic/Metal Material, 20 in Length, Width 3 1/2 in, HVACR Units, For Use With Control Boards, Switches, Thermostats

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.