Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Dual Run Capacitor, CD35+5X440R

  • Mfr # CD35+5X440R

  • Zoro # G5458822


product price: $8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Voltage
440VAC
Capacitor Shape
Round
Overall Height
4 1/8 in
Overall Width
2 in
Features
Operating Temperature: -13F to 185F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD35+5X440R
Zoro #
G5458822
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/8 in
Overall Width
2 in

Details

Voltage
440VAC
Capacitor Shape
Round
Item
Round Dual Run Capacitor,CD35+5X440R
Features
Operating Temperature: -13F to 185F
Phase
3
Fits Brand
Various Electronic Devices
For Use With
Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
Product Type
Capacitor
Name
HVAC OEM Capacitors
Compatible Product Type
Air Conditioning Compressors, Condenser Fan Motors, Furnace Blower Motors, Refrigeration Compressors
MFD Rating
40 MFD
Capacitor Type
Dual Run Capacitor

Description

Round Dual Run Capacitor,CD35+5X440R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.