Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sequencer, Number of Switches 1, 1-30 Sec (Discontinued)

  • Mfr # Q102
  • Zoro # G1359976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q102
Zoro #
G1359976
UPC #
687152023684
Country of Origin
Mexico

Dimensions

Height (In.)
1-1/2
Depth (In.)
1-5/8
Width (In.)
1-5/8

Details

Locked Rotor Amps @ 120V
72
Locked Rotor Amps @ 240V
42
Number of Switches
1
Resistive Amps @ 480V
12.5
Includes
Double Quick-connect Terminals for Combination Loads
Full Load Amps @ 240VAC
7
Item
Electric Sequencer
Locked Rotor Amps @ 480V
18
Resistive Amps @ 240V
25
Therm-o-Disc Model No.
15SH1309572
Type
Strip Heat And/Or Blower Fan In Heat Pumps And Electric Furnaces
Off Time (Seconds)
1 to 30
Full Load Amps @ 480V
3
Control Volts
24
Pilot Duty 120/480V (VA)
125
Main Switch On Time (Sec.)
30 to 90
Main Switch Off Time (Sec.)
1 to 30
Aux. Switch Off Time (Sec.)
30 to 90
Full Load Amps @ 120VAC
14
Resistive Amps @ 120V
25
Number of Timings
1
Aux. Switch On Time (Sec.)
1 to 30
On Time (Seconds)
30 to 90

Description

Electric Sequencer, Number of Switches 1, Number of Timings 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.