Zoro Homepage

Sequencer

  • Mfr # Q113

  • Zoro # G0937511


product price: $27.79
/ea

Key Features

Voltage
24V AC
Number of Switches
2
Number of Timings
1
Full Load Current @ 240V AC
7 A
Main Switch On Maximum
30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q113
Zoro #
G0937511
UPC #
-
Country of Origin
Mexico

Details

Item
Electric Sequencer
Voltage
24V AC
Number of Switches
2
Number of Timings
1
Full Load Current @ 240V AC
7 A
Main Switch On Maximum
30 sec
Main Switch Off Maximum
65 sec
Main Switch On Minimum
10 sec
Main Switch Off Minimum
15 sec
Resistive Load Current @ 240V AC
25 A

Description

Electric Sequencer, Full Load Current @ 240V AC 7 A, Main Switch Off Maximum 65 sec, Main Switch Off Minimum 15 sec, Main Switch On Maximum 30 sec, Main Switch On Minimum 10 sec, Number of Switches 2, Number of Timings 1, Resistive Load Current @ 240V AC 25 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.