Zoro Homepage

Single Pressure Control, 125 psi OP,

  • Mfr # SFC125265

  • Zoro # G9889647


product price: $17.79
/ea

Key Features

Fits Brand
SUPCO
Input Voltage
12V DC, 36V DC, 6V DC
Application
Air Conditioning, Heating, Refrigeration
Standards
CE, UL Listed
Product Type
Fan Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC125265
Zoro #
G9889647
UPC #
-
Country of Origin
China

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Fan Control
Fits Brand
SUPCO
Input Voltage
12V DC, 36V DC, 6V DC
Application
Air Conditioning, Heating, Refrigeration
Standards
CE, UL Listed
Product Type
Fan Control
Reset Type
Automatic Reset
Electrical Rating
2.9 A @ 240V AC, 5.8 A @ 120V AC
Sample Line Connector Type
Flare
Electrical Connection Type
Hardwired
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Connection Type Flare, Pressure Connection Size 1/4 in, Rated Voltage 12V DC, 36V DC, 6V DC, Electrical Connection Type Hardwired, Reset Type Automatic Reset, Application Fan Cycling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.